Page 1 of 3

Next

Compare
BK0509-B

COMPARE

BK0509-B

Description
BK0509-B ROULEMENT A AIGUILLE ; TIRE COUPE

INA

Part # BK0509-B

BDI # 1180294

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.354
Retainer: Yes
Other Features: Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591491
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
VX230GZ3AA

COMPARE

VX230GZ3AA

Description
VX230GZ3AA SOLENOID VALVE

SMC

Part # VX230GZ3AA

BDI # 25758108

Features

Port Type: 1/2" G
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3 | Without DIN Connector
Overall Length - Inch: 2.323
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
3208 A-2ZTN9/MT33

COMPARE

3208 A-2ZTN9/MT33

Description
3208 A-2ZTN9 /MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 3208 A-2ZTN9/MT33

BDI # 1414453

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ 311 ECP/C4

COMPARE

NJ 311 ECP/C4

Description
NJ 311 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 311 ECP/C4

BDI # 1421617

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455202
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
TJ-0425

COMPARE

TJ-0425

Description
TJ-0425 ; INNER SLEEVE TUS0425 10/PACK

SMC

Part # TJ-0425

BDI # 17955436

Price Inventory : Available to order
Loading Price
QTY