Page 1 of 2

Next

Compare
33701 / 3.375X4.376X0.375 CRWA1 R

COMPARE

33701 / 3.375X4.376X0.375 CRWA1 R

Description
CRSEAL 33701 / 3.375X4.376X0.375 CRWA1 R ; DBL LIP SEAL

SKF

Part # 33701

BDI # 1244095

Features

Housing Bore - Millimeter: 111.15
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.376
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.375
Shaft Diameter - Millimeter: 85.725
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603303

Price Inventory : In stock
Loading Price
QTY
22220 EK

COMPARE

22220 EK

Description
22220 EK SPHR ROLLER BRG ; 100MM BORE 180MM OD 46MM WID

SKF

Part # 22220 EK

BDI # 1415362

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22220 EK/C3

COMPARE

22220 EK/C3

Description
22220 EK /C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD

SKF

Part # 22220 EK/C3

BDI # 1416519

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
FSAF 520

COMPARE

FSAF 520

Description
FSAF 520L FXOP PILLOW BLOCK HOUSING

TIMKEN

Part # FSAF 520L FXOP

BDI # 1356062

Price Inventory : Available to order
Loading Price
QTY
QAC13A207SM

COMPARE

QAC13A207SM

Description
QAC13A207SM CARTRIDGE SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK

TIMKEN

Part # QAC13A207SM

BDI # 766080

Features

Cartridge Pilot Diameter - Inch: 5.512
Inch - Metric: Inch
Length Thru Bore - Millimeter: 86.1
Nominal Bolt Circle Diameter Round - Inch: 6.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar | With Set Screw
Global Part Number GPN: 544390
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Steel
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY