Page 1 of 2

Next

Compare
S1000

COMPARE

S1000

Description
S1000 LINEAR BEARING SEAL ; 1" ID X 1.567" OD X 0.187" T

THOMSON

Part # S1000

BDI # 854821

Features

Size: 1 IN ID X 1.567 IN OD X 0.187 IN T
Inch - Metric: Inch
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : In stock
Loading Price
QTY
6204ZZNR

COMPARE

6204ZZNR

Description
6204ZZNR DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM W DOUBLE SHIELDED

NTN

Part # 6204ZZNR

BDI # 17144412

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
118X150X12 HMS5 V

COMPARE

118X150X12 HMS5 V

Description
CRSEAL 118X150X12 HMS5 V SGL LIP SEAL

SKF

Part # 118X150X12 HMS5 V

BDI # 22781880

Features

Housing Bore - Millimeter: 150
Nominal Width - Millimeter: 12
Housing Bore - Inch: 5.906
Solid or Split Seal: Solid
Lip Material: Viton

Nominal Width - Inch: 0.472
Shaft Diameter - Inch: 4.646
Shaft Diameter - Millimeter: 118
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
900015.22

COMPARE

900015.22

Description
900015.22 ; POR BRUSH - DC MOTOR

LEESON

Part # 900015.22

BDI # 21444154

Price Inventory : Available to order
Loading Price
QTY

COMPARE

31137

Description
31137 GASKET

LINCOLN INDUSTRIAL

Part # 31137

BDI # 565339

Price Inventory : Available to order
Loading Price
QTY