RPB 207-2
Description
RPB 207-2 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 550217
BDI # 351689
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row | Double Collar
Global Part Number GPN:
12503
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
HH224310-2;HH224310-20024
Description
HH224310-2 ; HH224310-20024 TR BRG CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # HH224310-20024
BDI # 1357512
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty
Global Part Number GPN:
647593
Precision Class:
Standard
Basic Number:
HH224310
6215 M/C4VL0241
Description
6215 M /C4VL0241 DEEP GROOVE BALL BRG
Part # 6215 M/C4VL0241
BDI # 1258607
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
NU 216 ECM/C4VA3091
Description
NU 216 ECM /C4VA3091 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 216 ECM/C4VA3091
BDI # 1305213
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
86100-2
Description
86100-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 1-5/16" WD
Part # 86100-20024
BDI # 1351968
Features
Component:
Cup
Width - Millimeter:
33.35
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Global Part Number GPN:
648313
Precision Class:
Standard
Basic Number:
86100