242113
Description
242113 OUTPUT SEAL ; HBNR FOR TXT2 TAPER BUSHED SPEED REDUCER
Part # 242113
BDI # 270767
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM
Part Type:
HNBR Input and Output Seal
200X230X15 HMSA10 RG
Description
CRSEAL 200X230X15 HMSA10 RG DBL LIP SEAL ; 7.874MM SHAFT DIA 230MM HOUSING BORE
Part # 200X230X15 HMSA10 RG
BDI # 1415071
Features
Housing Bore - Millimeter:
230
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.874
Shaft Diameter - Millimeter:
200
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606747
401400 / 140 VA R
Description
CRSEAL 401400 / 140 VA R V-RING SEAL ; 5.315X0.504 VR1 R
Part # 401400
BDI # 1414317
65X100X8 CRW1 V
Description
CRSEAL 65X100X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 65X100X8 CRW1 V
BDI # 1262564
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184545
44269 / 4.375X5.373X0.57 X1 V
Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; NON-RETURNABLE LIP SEAL
Part # 44269
BDI # 1252549
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603615