TB22439E7E7CSS
Description
TB22439E7E7CSS TAKE-UP ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10434072
BDI # 574945
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.063
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Double Row | Extended Inner Race | Triple Lip Contact Seal | Closed End | With Set Screw
Global Part Number GPN:
675122
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
PB22439E7E7CSS
Description
PB22439E7E7CSS PILLOW BLOCK RLR BEARING ; 2-7/16" SHAFT DIA
Part # 10441408
BDI # 581276
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
517726
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2