Page 1 of 2

Next

Compare
BH2012

COMPARE

BH2012

Description
BH2012 NEEDLE BEARING

SKF

Part # BH2012

BDI # 1299295

Price Inventory : Available to order
Loading Price
QTY
QMFY15J215SEM

COMPARE

QMFY15J215SEM

Description
QMFY15J215SEM FLANGE BLOCK SPH RLR BRG ; 215IN

TIMKEN

Part # QMFY15J215SEM

BDI # 763026

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 91.948
Nominal Bolt Circle Diameter Round - Inch: 7.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Single Collar
Global Part Number GPN: 530415
Housing Style: 4 Bolt Round Flange Block
Housing Material: Cast Steel
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
YCJ2 15/16

COMPARE

YCJ2 15/16

Description
YCJ2 15/16 FLANGE BRG UNIT ; 2-15/16" BORE 8-1/2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # YCJ2 15/16

BDI # 1375536

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN: 546859
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
NU322

COMPARE

NU322

Description
NU322 CYLINDRICAL ROLLER BEARING

NACHI

Part # NU322BNLS

BDI # 665328

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566125
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
6210 2RSNRJEM

COMPARE

6210 2RSNRJEM

Description
6210 2RSNRJEM DEEP GROOVE BALL BRG ; 50MM BORE 90MM OD 20MM WD

SKF

Part # 6210 2RSNRJEM

BDI # 1268354

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 20
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1995
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY