Page 1 of 6

Next

Compare
VXZ230BZ3AXCB

COMPARE

VXZ230BZ3AXCB

Description
VXZ230BZ3AXCB SOLENOID VALVE ; PILOT OP 2 PORT NC

SMC

Part # VXZ230BZ3AXCB

BDI # 25644347

Price Inventory : In stock
Loading Price
QTY
CFE 1 1/2 SB

COMPARE

CFE 1 1/2 SB

Description
CFE 1 1/2 SB CAM FOLLOWER BEARING ; 1-1/2" RLR DIA 7/8" RLR WD

MCGILL

Part # 2140212000

BDI # 344026

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20370

Price Inventory : In stock
Loading Price
QTY
VP742R-5YD1-04FA

COMPARE

VP742R-5YD1-04FA

Description
VP742R-5YD1-04FA SOLENOID VALVE

SMC

Part # VP742R-5YD1-04FA

BDI # 25600030

Features

Port Type: 1/2" G
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3.6 - 3.7 Cv Factor | Body Ported | External Pilot | Standard | DIN Terminal With Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Overall Length - Inch: 6.382
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY

COMPARE

6224-2RS1

Description
6224-2RS1 DEEP GROOVE BALL BRG ; SINGLE ROW

SKF

Part # 6224-2RS1

BDI # 26958249

Price Inventory : Available to order
Loading Price
QTY
CDM2BZ20-50Z

COMPARE

CDM2BZ20-50Z

Description
CDM2BZ20-50Z ; AIR CYLINDER ROUND BODY W/AUTO SWITCH

SMC

Part # CDM2BZ20-50Z

BDI # 23925656

Price Inventory : Available to order
Loading Price
QTY