Page 1 of 6

Next

Compare
M1213EL

COMPARE

M1213EL

Description
M1213EL BEARING OUTER RING ; 120MM ODX23MM W

NTN

Part # M1213EL

BDI # 17148312

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452314
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ326EG1C4

COMPARE

NJ326EG1C4

Description
NJ326EG1C4 CYLINDRICAL ROLLER BEARING ; 130MMX280MMX58MM

NTN

Part # NJ326EG1C4

BDI # 17148716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ309EMC3

COMPARE

NJ309EMC3

Description
NJ309EMC3 CYLINDRICAL ROLLER BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW

NSK

Part # NJ309EMC3

BDI # 17760698

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ310EM

COMPARE

NJ310EM

Description
NJ310EM CYLINDRICAL ROLLER BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # NJ310EM

BDI # 17760821

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ310EMC3

COMPARE

NJ310EMC3

Description
NJ310EMC3 CYLINDRICAL ROLLER BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # NJ310EMC3

BDI # 17760822

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY