GX 17 F

COMPARE

GX 17 F

Description
GX 17 F SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GX 17 F

BDI # 1419113

Features

Enclosure: Open
Housing Width - Millimeter: 11.2
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 47

Price Inventory : Available to order
Loading Price
QTY
NP434825-2

COMPARE

NP434825-2

Description
NP434825-2 TAPERED ROLLER BEARING ; SINGLE CONE PWRDENSE

TIMKEN

Part # NP434825-20975

BDI # 26518947

Features

Component: Cone
Width - Millimeter: 32.537
Inch - Metric: Inch
Bore - Millimeter: 71.45
Bore - Inch: 2.813

Other Features: Cylindrical Bore
Precision Class: Standard
Width - Inch: 1.281
Basic Number: NP434825

Price Inventory : Available to order
Loading Price
QTY
GX 25 F

COMPARE

GX 25 F

Description
GX 25 F SPHERICAL PLAIN BRG ; NON-RETURNABLE 25MM BORE 62MM HOUSING OD

SKF

Part # GX 25 F

BDI # 1419114

Features

Enclosure: Open
Housing Width - Millimeter: 16.7
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Single Direction | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
BLRB 366739 A

COMPARE

BLRB 366739 A

Description
BLRB 366739 A SPHERICAL PLAIN BRG

SKF

Part # BLRB 366739 A

BDI # 1415268

Price Inventory : Available to order
Loading Price
QTY