Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Other Features:
Single Row
Global Part Number GPN:
522027
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.868
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.6
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
6-5V10.90-E
Description
6-5V10.90-E V-BELT QD SHEAVE ; 6/5V10.9-E QD SHEAVE
Part # 455378
BDI # 280454
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
585119
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6