MXT40 2 15/16
Description
MXT40 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT40 2 15/16
BDI # 17800492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Cast/Ductile Material
Bushing Series:
XT40
XT40 X 2-15/16 MTO
Description
XT40 X 2-15/16 MTO HUB ; 3/4 X 3/8 KW SS
Part # XT40 X 2-15/16 MTO
BDI # 24072026
Features
Pilot Diameter - Millimeter:
196.85
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.75
Length Thru Bore - Millimeter:
71.45
Nominal Bolt Circle Diameter Round - Inch:
6.125
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Finished
Nominal Bolt Circle Diameter Round - Millimeter:
155.575