1025G FLEX HUB 2.125 1/2X1/4KW 0744682
Description
1025G FLEX HUB 2.125 BORE ; 0744682 1/2 X 1/4KW
Part # 4400105
BDI # 18104649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
15125-2
Description
15125-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 13/16" WD
Part # 15125-20024
BDI # 1310949
Features
Component:
Cone
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645796
Precision Class:
Standard
Basic Number:
15125
1025G FLEX HUB 2.625 5/8X5/16KW 0744685
Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW
Part # 4400108
BDI # 18104533
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
TB-1624
Description
TB-1624 THRUST WASHER BEARING ; 1.003"X1.504"X1/8" PWDR MTL BRNZ
Part # 302414
BDI # 524673
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
25.4
Other Features:
Self-Lubricating
Global Part Number GPN:
492020
1025G FSTNR SET EXP BLT
Description
1025G FSTNR SET EXP BLT ; 729199 FOR GEAR COUPLING
Part # 4400053
BDI # 18104551
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Sleeve Fastener Kit