SI 587 300ML IDH 234590
Description
SI 587 300ML IDH 234590 GASKETING ; 58775 RTV 587 BLUE SILICONE
Part # 234590
BDI # 1056073
Features
Other Features:
Room Temperature Cure | High Performance | Low Volatility | Food Grade | Temperature Range -59 to 260 Deg C
Container Type:
Cartridge
Typical Use:
Multipurpose | Blue
Texture:
Paste
Color:
Blue
Product Name:
Gasketing
Product Type:
RTV Silicone
TW108-2
Description
TW108-2 BEARING LOCKWASHER ; 2-31/64" OD 1.583" ID 1/16" THICK
Part # TW108
BDI # 1374378
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.484
Outside Diameter - Millimeter:
63.094
Other Features:
Face Dia 2 | 15 Tangs
Inside Diameter - Millimeter:
40.208
M570N7
Description
M570N7 COUPLING INSERT ; 4.8" OD NEOPRENE 1.41" THICK 70A
Part # M570N7
BDI # 1403140
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
2194.8In-Lbs
500 HUB 1-1/8X1/4
Description
500 HUB 1-1/8X1/4 COUPLING HUB ; 1-1/8" BORE 4" HUB DIA JAW COUPLING
Part # M50010408
BDI # 601601
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling