8625 / 0.875X1.246X0.188 HM14 R
Description
CRSEAL 8625 / 0.875X1.246X0.188 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 8625
BDI # 1297458
Features
Housing Bore - Millimeter:
31.648
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.246
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187395
30X45X8 CRW1 R
Description
CRSEAL 30X45X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.181MM SHAFT DIA 45MM
Part # 30X45X8 CRW1 R
BDI # 1242482
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607279
25X35X7 CRW1 R
Description
CRSEAL 25X35X7 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 0.984MM SHAFT DIA 35MM
Part # 25X35X7 CRW1 R
BDI # 1242312
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187534
MDSD50C CPLG 1/2X10MM
Description
MDSD50C CPLG 1/2X10MM CLAMP COUPLING ; 1/2X10MM MINI DISC SINGLE DISC 44MM OAL
Part # MDSD50C-CP-1/2X10MM
BDI # 22369075