M3602

COMPARE

M3602

Description
M3602 GENERAL PURPOSE AC MOTOR ; .75HP 855RPM 3PH 60HZ 184 3530M TEFC F1

BALDOR-RELIANCE

Part # M3602

BDI # 129604

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.64
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3/4HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
BM3609

COMPARE

BM3609

Description
NOT AVAILABLE IN CA

BALDOR-RELIANCE

Part # BM3609

BDI # 125379

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 17.94
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY