EJMM3218T
Description
EJMM3218T PUMP MOTOR ; 5HP 1760RPM 3PH 60HZ 184JM 3640M OPSB F1
Part # EJMM3218T
BDI # 127045
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEJMM3615T
Description
VEJMM3615T PUMP MOTOR ; 5HP 1755RPM 3PH 60HZ 184JM 3642M TEFC F1
Part # VEJMM3615T
BDI # 130858
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.7
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VEJMM3218T
Description
VEJMM3218T PUMP MOTOR ; 5HP 1750RPM 3PH 60HZ 184JM 3640M ODP F1
Part # VEJMM3218T
BDI # 130851
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.05
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
C-Face
JML1408T
Description
JML1408T PUMP AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184JM 3634LC OPEN
Part # JML1408T
BDI # 129056
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted