Page 1 of 12

Next

Compare
VEBM3615T

COMPARE

VEBM3615T

Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1

BALDOR-RELIANCE

Part # VEBM3615T

BDI # 130783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 23.06
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
Loading Price
QTY
194002.00

COMPARE

194002.00

Description
194002.00 WASHDOWN MOTOR ; 5HP 3600RPM 184TC 230/460V C184T34WK21

LEESON

Part # 194002.00

BDI # 22501119

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 11/5.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
194003.00

COMPARE

194003.00

Description
194003.00 WASHDOWN MOTOR ; 5HP 1800RPM 184TC 230/460V C184T17WK25

LEESON

Part # 194003.00

BDI # 22501121

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 12.4/6.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
VECP3665T-4

COMPARE

VECP3665T-4

Description
VECP3665T-4 SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0641M TEFC F1

BALDOR-RELIANCE

Part # VECP3665T-4

BDI # 130815

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VFDL3612TM

COMPARE

VFDL3612TM

Description
VFDL3612TM AC MOTOR ; 5HP 1725RPM 1PH 60HZ 184TC 3646LC TEFC F

BALDOR-RELIANCE

Part # VFDL3612TM

BDI # 130962

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.33
Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY