194006.00
Description
194006.00 WASHDOWN MOTOR ; 10HP 3600RPM 215TC 230/460V C215T34WK16
Part # 194006.00
BDI # 22501127
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 22.8/11.4 Ampere | 2 Poles
Mounting Method:
Rigid
194007.00
Description
194007.00 WASHDOWN MOTOR ; 10HP 1800RPM 215TC 230/460V C215T17WK19
Part # 194007.00
BDI # 22501129
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.2/12.6 Ampere | 4 Poles
Mounting Method:
Rigid
07M961X776G1
Description
07M961X776G1 SEVERE DUTY AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC
Part # 07M961X776G1
BDI # 21505205
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
24.58
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Rigid
ZDM3768T
Description
ZDM3768T VECTOR DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS VECTOR
Part # ZDM3768T
BDI # 132151
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM3768T
Description
IDM3768T INVERTER DUTY MOTOR ; 48M 6P TEBC HOR 215TC TSTATS INVERTER
Part # IDM3768T
BDI # 128887
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
29.14
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted