ECP2332T
Description
ECP2332T SEVERE DUTY MOTOR ; 10HP 1180RPM 3PH 60HZ 256T 0960M TEFC F1
Part # ECP2332T
BDI # 126587
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EFM2515T
Description
EFM2515T GENERAL PURPOSE MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F2
Part # EFM2515T
BDI # 126918
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EHM2515T
Description
EHM2515T GENERAL PURPOSE HVAC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F1
Part # EHM2515T
BDI # 126966
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2334T
Description
CTM2334T COOLING TOWER MOTOR ; 20HP 1760RPM 3PH 60HZ 256T 0760M TEAO F1
Part # CTM2334T
BDI # 126283
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2332T
Description
ECTM2332T COOLING TOWER MOTOR ; 10 AIR OVERHP 1180RPM 3PH 60HZ 256T 0960
Part # ECTM2332T
BDI # 126894
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted