Y555;056H17T5311
Description
056H17T5311 INVERTER DUTY MOTOR ; 1/2HP 1725RPM TENV 56CZ 3/60/575V
Part # Y555
BDI # 22580479
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.65 Ampere | 4 Poles
Mounting Method:
Rigid
34-7430Z639G1
Description
34-7430Z639G1 DC MOTOR ; .5HP 1750RPM DC 56CZ 3428P TENV F3 N
Part # 34-7430Z639G1
BDI # 20108851
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F3 Face
33-2580Z139
Description
33-2580Z139 ; .5HP 1750RPM DC 56CZ 3336P TENV F1 N
Part # 33-2580Z139
BDI # 20176618
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.91
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2609Z122G1
Description
33-2609Z122G1 ; POR .5HP 1750RPM DC 56CZ 3336P TENV F1 N
Part # 33-2609Z122G1
BDI # 20176623
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
C1817;5KC49SN6380
Description
5KC49SN6380 EP AC MOTOR ; 1/2HP 1200RPM EPFC 56CZ 1/60/115V
Part # C1817
BDI # 17090130
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.3
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8 Ampere | 6 Poles
Mounting Method:
C-Face