CJL1303A
Description
CJL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
Part # CJL1303A
BDI # 126037
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JL3510A
Description
JL3510A JET PUMP MOTOR ; 1HP 1725RPM 1PH 60HZ 56J 3528L TEFC F1
Part # JL3510A
BDI # 129017
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3503A
Description
JL3503A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L TEFC F1
Part # JL3503A
BDI # 129012
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.29
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL1303A
Description
JL1303A JET PUMP MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
Part # JL1303A
BDI # 129002
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.51
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3516A
Description
JL3516A JET PUMP MOTOR ; 2HP 1725RPM 1PH 60HZ 56J 3535LC TEFC F1
Part # JL3516A
BDI # 129021
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless