R398A;090LT17FH6519
Description
090LT17FH6519 GP AC MOTOR ; 2HP 1800RPM TEFC 90LD 3/60/230/460V
Part # R398A
BDI # 22327396
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
Rigid
119509.00
Description
119509.00 GENERAL PURPOSE AC MOTOR ; 2HP/1.5KW 3PH 1745RPM IEC 90 FRAME B5
Part # 119509.00
BDI # 22501077
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
13.84
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
Round Frame
118008.00
Description
118008.00 METRIC MOTOR ; 1.5KW-2HP 1800RPM 90L IP54 180V
Part # 118008.00
BDI # 555203
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
20.47
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
R321A;090LT34FH6301
Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM
Part # R321A
BDI # 21554094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
R319A;090LT17FH6326
Description
090LT17FH6326 GP AC MOTOR ; 2HP 1800RPM TEFC 90L 3/60/230/460V
Part # R319A
BDI # 22327390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
B3 Face