EM4114T-5
Description
EM4114T-5 GENERAL PURPOSE AC MOTOR ; 50HP 3540RPM 3PH 60HZ 326TS 1252M TEFC F
Part # EM4114T-5
BDI # 127432
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2542T
Description
EM2542T GENERAL PURPOSE MOTOR ; 50HP 3525RPM 3PH 60HZ 324TS 4058M OPSB F
Part # EM2542T
BDI # 127216
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4114T
Description
EM4114T GENERAL PURPOSE AC MOTOR ; 50HP 3540RPM 3PH 60HZ 326TS 1252M TEFC F
Part # EM4114T
BDI # 127431
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Mounting Method:
Foot Mounted
CECP84114T-4
Description
CECP84114T-4 SEVERE DUTY MOTOR ; 50HP 3530RPM 3PH 60HZ 326TSC TEFC F1
Part # CECP84114T-4
BDI # 125728
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted