VEBM3615T
Description
VEBM3615T GENERAL PURPOSE AC MOTOR ; 5HP 1755RPM 3PH 60HZ 184TC 3642M TEFC F1
Part # VEBM3615T
BDI # 130783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.06
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3615
Description
VEM3615 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184C 3642M TEFC F1
Part # VEM3615
BDI # 21433340
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.18
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
C-Face
VECP3663T-4
Description
VECP3663T-4 SEVERE DUTY MOTOR ; 5HP 3500RPM 3PH 60HZ 184TC 0634M TEFC F1
Part # VECP3663T-4
BDI # 130812
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
VECP3665T
Description
VECP3665T SEVERE DUTY MOTOR ; 5HP 1750RPM 3PH 60HZ 184TC 0642M TEFC F1
Part # VECP3665T
BDI # 130814
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.56
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face