PHS 08B-1DSTB14
Description
PHS 08B-1DSTB14 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB14
BDI # 1285174
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
PHS 08B-1DSA23
Description
PHS 08B-1DSA23 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA23
BDI # 1285171
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
PHS 80-1DSA18
Description
PHS 80-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 80-1DSA18
BDI # 1288534
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
PHS 16B-1DSTB15
Description
PHS 16B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB15
BDI # 1286397
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Global Part Number GPN:
571845
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore