20EFG5KX25FT
        
            Description
            
            20EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
    
Part # 46514025
BDI # 1099570
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.97
                        
        
                            Outside Diameter - Millimeter:
                            
                                50.038
                        
        
                            Other Features:
                            
                                4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
                        
        
                            Typical Use:
                            
                                Biodegradable Hydraulic Fluid
                        
        
                            Inside Diameter - Millimeter:
                            
                                31.75
                        
        
                            Color:
                            
                                Black
                        
        
20G1HX50FT
        
            Description
            
            20G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
    
Part # 46574110
BDI # 1099637
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.71
                        
        
                            Outside Diameter - Millimeter:
                            
                                43.434
                        
        
                            Other Features:
                            
                                1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 2500 PSI
                        
        
                            Typical Use:
                            
                                Automotive
                        
        
                            Inside Diameter - Millimeter:
                            
                                31.75
                        
        
                            Color:
                            
                                Black
                        
        
20G2HX50FT
        
            Description
            
            20G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
    
Part # 46570925
BDI # 1099687
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.86
                        
        
                            Outside Diameter - Millimeter:
                            
                                47.244
                        
        
                            Other Features:
                            
                                2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
                        
        
                            Typical Use:
                            
                                Automotive
                        
        
                            Inside Diameter - Millimeter:
                            
                                31.75
                        
        
                            Color:
                            
                                Black
                        
        
20EFG6K 50FT/CARTON
        
            Description
            
            20EFG6K XCTN HYDRAULIC HOSE ; POR EFG6K SPRL WRE SAE 100R15 50FT/REL
    
Part # 46511290
BDI # 1099576
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.97
                        
        
                            Outside Diameter - Millimeter:
                            
                                50.038
                        
        
                            Other Features:
                            
                                4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
                        
        
                            Typical Use:
                            
                                Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
                        
        
                            Inside Diameter - Millimeter:
                            
                                31.75
                        
        
                            Color:
                            
                                Black
                        
        
20EFG4K 50FT/CARTON
        
            Description
            
            20EFG4K XCTN HYDRAULIC HOSE ; POR EFG4K SPRL WRE SAE 100R12 50FT/REL
    
Part # 46511284
BDI # 1099565
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Outside Diameter - Millimeter:
                            
                                46.99
                        
        
                            Other Features:
                            
                                4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
                        
        
                            Typical Use:
                            
                                Biodegradable Hydraulic Fluid
                        
        
                            Inside Diameter - Millimeter:
                            
                                31.75
                        
        
                            Color:
                            
                                Black