Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Overall Length - Inch:
7.177
Voltage:
24 VDC
Overall Width - Inch:
0.945