VP744-5DZ1-04-M-X538

COMPARE

VP744-5DZ1-04-M-X538

Description
VP744-5DZ1-04-M-X538 ; VALVE SOL

SMC

Part # VP744-5DZ1-04-M-X538

BDI # 17875417

Features

Port Type: 1/2" RC
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 3.3 - 3.4 Cv Factor | Base Mounted | Internal Pilot | Standard | Non Locking Push | DIN Terminal With Connector | With Light and Surge Voltage Suppressor
Overall Length - Inch: 9.772
Voltage: 24 VDC
Overall Width - Inch: 4.469

Price Inventory : Available to order
Loading Price
QTY