SY3201-5U1

COMPARE

SY3201-5U1

Description
SY3201-5U1 ; VALVE SOL

SMC

Part # SY3201-5U1

BDI # 17865348

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch: 3.276
Voltage: 24 VDC
Overall Width - Inch: 0.496

Price Inventory : Available to order
Loading Price
QTY