FMBV25F15F
Description
FMBV25F15F BALL VALVE SWIVEL INLET ; 2.5" FNST SWIVX(2) 1.5" MNST
Part # FMBV25F15F
BDI # 19321062
Features
Port Type:
2-1/2" FSNST | 1-1/2" MNST
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
Water Fluid | 2 Lever Handle | Hardcoat Anodized Finish
Voltage:
Not Applicable