NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
Description
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
BDI # 24115474
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Outside Diameter - Millimeter:
149.352
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5996-14T 90MM S HS
Description
NS5996-14T 90MM S HS SPROCKET
Part # NS5996-14T 90MM S HS
BDI # 22605083
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.1
Outside Diameter - Millimeter:
256.54
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T-40MM-S-POM 114-692-11
Description
N5936-25T-40MM-S-POM 114-692-11 SPROCKET
Part # N5936-25T-40MM-S-POM 114-692-11
BDI # 24111602
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-25T-60MM-S-POM 114-694-2
Description
N5936-25T-60MM-S-POM 114-694-2 SPROCKET ; NON-RETURNABLE MOLD NON-SPLIT
Part # N5936-25T-60MM-S-POM 114-694-2
BDI # 24111606
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
N5936-24T 1-1/2IN KW2SS
Description
N5936-24T 1-1/2 KW2SS SPROCKET ; POR N5936-24T SOLID
Part # 9121072
BDI # 19435105
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
5930 Series Molded Non-Split
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore