Page 1 of 6

Next

Compare
NT820-21T-1IN-I-LF

COMPARE

NT820-21T-1IN-I-LF

Description
NT820-21T-1IN-I-LF IDLER WHEEL ; POR 101-8253-3

REXNORD

Part # 9146410

BDI # 21563709

Features

Bore Profile: Round
Size: 1 IN Bore
Used For: 815 | 820 | 831 | 879 | 880
Part Description: Idler Wheel
Pitch Diameter - Inch: 5.089

Inch - Metric: Inch
Material: Thermoplastic
Other Features: Equivalent Tooth Size 21
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI820-25T 1IN 1KW 1SS A

COMPARE

CI820-25T 1IN 1KW 1SS A

Description
CI820-25T 1IN 1KW 1SS A SPROCKET ; POR 401-162-11 NON-SPLIT

REXNORD

Part # 9167602

BDI # 21473862

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.032
Pitch - Millimeter: 0
Hub Type: Not Available
Inch - Metric: Inch

Material: Cast Iron
Pitch Diameter - Millimeter: 153.213
Modular - Flat Top Size: 820
Number of Teeth: 25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

820-25R30M-WS

Description
820-25R30M-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MACHINED

SYSTEM PLAST

Part # 820-25R30M-WS

BDI # 336377

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.091
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

820-23R35M-DS

Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-23R35M-DS

BDI # 24481508

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.559
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.591
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 141.199
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

820-25R40M-WS

Description
820-25R40M-WS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 820-25R40M-WS

BDI # 24481500

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 6.091
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY