HMTA010-20H20BZHVN3 380V 60HZ 3C P1
Description
TSUBAKI HMTA010-20H20BZHVN3 380V 60HZ 3C P1
Part # HMTA010-20H20BZHVN3 380V 60HZ 3C P1
BDI # 23950734
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
90
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
HMTA010-20H20BZHVN3 380V 60HZ 3C P3
Description
TSUBAKI HMTA010-20H20BZHVN3 380V 60HZ 3C P3
Part # HMTA010-20H20BZHVN3 380V 60HZ 3C P3
BDI # 23950735
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
90
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.472
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
90
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.457
Overall Width - Inch:
6.87
M1125216.00
Description
M1125216.00 ; POR 18:1.90RPM36LBIN.1/17H30.12VTENV985
Part # M1125216.00
BDI # 20182464
Features
Mounting Frame:
30
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Low Voltage | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.74
Features
Mounting Frame:
23-BA
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
27.432
Nominal Center Distance - Inch:
1.08
Other Features:
Permanent Magnet DC Motor | Permaglide Sleeve Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.73