100BTB26H
Description
100BTB26H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 26T B-HUB ONE SIDE
Part # 100BTB26H
BDI # 614256
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31922
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
H140R26
Description
H140R26 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 26T B-STYLE W/HT
Part # 140R26
BDI # 918613
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568332
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
20BTB26H
Description
20BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB26H
BDI # 617101
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569302
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
160BTB26
Description
160BTB26 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 160BTB26
BDI # 615999
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32010
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Bushed