CDP3590
Description
CDP3590 GENERAL PURPOSE DC MOTOR ; 2HP 2500RPM DC 145TC 3536P TEFC F1
Part # CDP3590
BDI # 125605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3306
Description
CDP3306 GENERAL PURPOSE DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1
Part # CDP3306
BDI # 125578
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3603
Description
CDP3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184TC 3649P TEFC F1
Part # CDP3603
BDI # 125606
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3585
Description
CDP3585 GENERAL PURPOSE DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1
Part # CDP3585
BDI # 125604
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3575
Description
CDP3575 GENERAL PURPOSE DC MOTOR ; 1.1.5HP 1750RPM DC 145TC 3536P TEFC F1 N
Part # CDP3575
BDI # 125602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted