Features
Chain Pitch - Inch:
2.25
Chain Size:
D667X
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Steel Pintle Sprocket | With Annular Ring
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Features
Chain Pitch - Inch:
2.25
Chain Size:
D667X
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Other Features:
Steel Pintle Sprocket | With Annular Ring
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
KU1600-6T_3/4IN_1KW_PA
Description
KU1600-6T_3/4IN_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834872
BDI # 26265675
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
48.26
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
KU1600-6T_20MM_1KW_PA
Description
KU1600-6T_20MM_1KW_PA SPROCKET (SMARTCATALOG)
Part # 10834874
BDI # 26262289
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.902
Outside Diameter - Millimeter:
48.3
Pitch Diameter - Millimeter:
50.8
Modular - Flat Top Size:
1654 | 1655 | 1675
Mounting Method:
Finished Bore
D667B6 1 15/16
Description
D667B6 SPROCKET ; SPROCKET 1 15/16 BORE
Part # D667B6 SPROCKET
BDI # 18185422
Features
Chain Pitch - Inch:
2.25
Chain Size:
667-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Finished Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side