F120B18 MTO SPK QUAD B

COMPARE

F120B18 MTO SPK QUAD B

Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # F120B18 MTO SPK QUAD B

BDI # 21552206

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-4
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80B27

COMPARE

F80B27

Description
F80B27 ; QUAD STRAND SPROCKET

MARTIN SPROCKET & GR

Part # F80B27

BDI # 18185430

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.614

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.156
Pitch Diameter - Millimeter: 218.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80B19

COMPARE

F80B19

Description
F80B19 RLR CHAIN SPROCKET ; QUAD STRAND B-HUB 19T

MARTIN SPROCKET & GR

Part # F80B19

BDI # 18185429

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40B60 W/PL2-15/16

COMPARE

D40B60 W/PL2-15/16

Description
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET

TSUBAKI

Part # D40B60 W/PL2-15/16

BDI # 21551915

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY