16L075
Description
16L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE
Part # 16L075
BDI # 615928
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573709
Pitch Diameter - Millimeter:
48.51
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.744
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
41.01
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573581
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore