Page 1 of 56

Next

Compare
PHP 192-14M-170TB

COMPARE

PHP 192-14M-170TB

Description
PHP 192-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 192-14M-170TB

BDI # 1289804

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.583
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.62
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
PHP 192-14M-85RSB

COMPARE

PHP 192-14M-85RSB

Description
PHP 192-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 192-14M-85RSB

BDI # 1290103

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 855.62
Mounting Method: Rough Bore
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P192-14MGT-115

COMPARE

P192-14MGT-115

Description
P192-14MGT-115 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 115MM W

GATES

Part # 77111192

BDI # 1125507

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 133.604
Face Width - Inch: 5.26

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P192-14MGT-170

COMPARE

P192-14MGT-170

Description
P192-14MGT-170 SYNCHRONOUS PULLEY ; 192GROVES 14MM P 170MM W

GATES

Part # 77117192

BDI # 1125508

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P192-8MGT-85

COMPARE

P192-8MGT-85

Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 8MM P 85MM W

GATES

Part # 77088192

BDI # 1125520

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 95.504
Face Width - Inch: 3.76

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY