84H300 SF
Description
84H300 SF SYNCHRONOUS BELT PULLEY ; 1/2IN PITCH 84T H BELT
Part # 84H300 SF
BDI # 625543
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573902
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
PHP 84H300RSB
Description
PHP 84H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 84H300RSB
BDI # 1289431
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 84H300TB
Description
PHP 84H300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 84H300TB
BDI # 1289453
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter:
339.573
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2