Page 1 of 82

Next

Compare
P90-8M-50-3020 HT250

COMPARE

P90-8M-50-3020 HT250

Description
P90-8M-50-3020 HT250 SYNCH SPROCKET

DODGE

Part # 112898

BDI # 255192

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : In stock
Loading Price
QTY
W9014M20-E

COMPARE

W9014M20-E

Description
W9014M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W9014M20-E

BDI # 613152

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.677
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 578008
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 90-14M-40RSB

COMPARE

PHP 90-14M-40RSB

Description
PHP 90-14M-40RSB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 90-14M-40RSB

BDI # 1290059

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Rough Bore
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
W90-8M-22-SDS

COMPARE

W90-8M-22-SDS

Description
W90-8M-22-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W908M22

BDI # 984026

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
14MX-90S-37

COMPARE

14MX-90S-37

Description
14MX-90S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193090

BDI # 1095013

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY