22 1.5/1 A S
        
            Description
            
            22 1.5/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
    
Part # 0220-01505
BDI # 482201
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                20HP
                        
        
                            Nominal Max Output RPM:
                            
                                1166.7
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                76.2
                        
        
                            Nominal Center Distance - Inch:
                            
                                3
                        
        
                            Other Features:
                            
                                Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                8.5
                        
        
200 2/1 A H
        
            Description
            
            200 2/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
    
Part # 0220-01007
BDI # 482175
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                100HP
                        
        
                            Nominal Max Output RPM:
                            
                                875
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                137.668
                        
        
                            Nominal Center Distance - Inch:
                            
                                5.42
                        
        
                            Other Features:
                            
                                Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.375
                        
        
22 1/1 A S
        
            Description
            
            22 1/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
    
Part # 0220-01501
BDI # 482198
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                25HP
                        
        
                            Nominal Max Output RPM:
                            
                                1750
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                76.2
                        
        
                            Nominal Center Distance - Inch:
                            
                                3
                        
        
                            Other Features:
                            
                                Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                8.5
                        
        
290 2/1 A H
        
            Description
            
            290 2/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
    
Part # 0220-74802
BDI # 482238
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                250HP
                        
        
                            Nominal Max Output RPM:
                            
                                875
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                215.9
                        
        
                            Nominal Center Distance - Inch:
                            
                                8.5
                        
        
                            Other Features:
                            
                                Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17
                        
        
290 3/1 A H
        
            Description
            
            290 3/1 A H PARALLEL SHAFT DRIVE ; NON-RETURNABLE
    
Part # 0220-74803
BDI # 482239
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                150HP
                        
        
                            Nominal Max Output RPM:
                            
                                583.3
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                215.9
                        
        
                            Nominal Center Distance - Inch:
                            
                                8.5
                        
        
                            Other Features:
                            
                                Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                17