05UBBJ3A28.A-B ULTRAMITE 28
        
            Description
            
            05UBBJ3A28.A-B ULTRAMITE 28 GEARMOTOR ; 2HP 1750RPM 145TC FRAME 28.37RATIO
    
Part # 05UBBJ3A28.A-B ULTRAMITE 28
BDI # 21917688
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                5HP
                        
        
                            Nominal Max Output RPM:
                            
                                58.3
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                5.334
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.21
                        
        
                            Other Features:
                            
                                Triple Reduction | Without Bushing | Model A | With Flange Motor Adapter
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.11