Features
Component:
Spacer Element
Width - Millimeter:
237.49
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
7.36
Outside Diameter - Millimeter:
186.944
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
Width - Inch:
9.35
Features
Component:
Spacer Element
Width - Millimeter:
237
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
7.362
Outside Diameter - Millimeter:
187
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
260Nm
Width - Inch:
9.331
Features
Component:
Spacer Element
Width - Millimeter:
237
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.724
Outside Diameter - Millimeter:
247
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Element
Coupling Type:
Elastomeric Coupling
Torque:
622Nm
Width - Inch:
9.331
PHE 30GCCOVER
Description
PHE 30GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 30GCCOVER
BDI # 1281935
Features
Component:
Sleeve Assembly
Width - Millimeter:
219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
10536Nm
Width - Inch:
8.622
24036CK30E4
Description
24036CK30E4 SPHERICAL ROLLER BRG ; 180MM BOREX280MM ODX100MM W
Part # 24036CK30E4
BDI # 1185149
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing