Page 1 of 1072

Next

Compare
12S 2-3/8

COMPARE

12S 2-3/8

Description
12S 2-3/8 COUPLING HUB

TB WOODS

Part # 12S238

BDI # 987455

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
120E20H

COMPARE

120E20H

Description
120E20H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 120E20H

BDI # 615137

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31219
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
3 C 100 E

COMPARE

3 C 100 E

Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 C 100 E

BDI # 618210

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.4
Outside Diameter - Millimeter: 264.16
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 581146
Mounting Method: Bushed
Belt Series: C
Bushing Size: E
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
100E24

COMPARE

100E24

Description
100E24 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 24T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E24

BDI # 614338

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31157
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
50TP121

COMPARE

50TP121

Description
50TP121 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 24 OD

TIMKEN

Part # 50TP121

BDI # 1345705

Features

Height - Millimeter: 50.8
Bore 1 - Inch: 5
Bore 2 - Millimeter: 128.575
Height - Inch: 2
Thrust Bearing: Yes

Inch - Metric: Inch
Outside Diameter - Inch: 10
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY