3 C 100 E
Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 E
BDI # 618210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581146
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
5-5V10.90-E
Description
5-5V10.90-E V-BELT QD SHEAVE ; 5/5V10.9-E QD SHEAVE
Part # 455347
BDI # 280423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
6324 M/C3VL0241
Description
6324 M/C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT
Part # 6324 M/C3VL0241
BDI # 1417072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
3 5V 1030 SF
Description
3 5V 1030 SF V-BELT SHEAVE ; 3 GROOVES 10.3" OD BUSHED
Part # 3 5V 1030 SF
BDI # 618312
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
581088
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
12S P/B
Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S P/B
BDI # 614975
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs