Page 1 of 7

Next

Compare
12S P/B

COMPARE

12S P/B

Description
12S P/B SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S P/B

BDI # 614975

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : In stock
Loading Price
QTY
13SC78

COMPARE

13SC78

Description
13SC78 SLEEVE COUPLING FLANGE ; 13 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13SC78

BDI # 615418

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 2 3/8

COMPARE

13S 2 3/8

Description
13S 2 3/8 SLEEVE COUPLING FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S 2 3/8

BDI # 615416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 1 7/8

COMPARE

12S 1 7/8

Description
12S 1 7/8 SLEEVE COUPLING FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 1 7/8

BDI # 614976

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY