Page 1 of 1054

Next

Compare
1045G10/51 SLEEVE

COMPARE

1045G10/51 SLEEVE

Description
1045G10/51 SLEEVE ; 0744987 13.625IN OUTSIDE DIAMETER STEEL

FALK

Part # 10011257

BDI # 18105106

Features

Component: Sleeve Assembly
Width - Millimeter: 122.936
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625

Outside Diameter - Millimeter: 346.075
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 371700In-Lbs
Width - Inch: 4.84

Price Inventory : In stock
Request A Price QTY
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
$ 4,570.37 / each QTY
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
$ 120.15 / each QTY
23048KEMW33C08C3

COMPARE

23048KEMW33C08C3

Description
23048KEMW33C08C3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 92MM WD

TIMKEN

Part # 23048KEMW33C08C3

BDI # 20054640

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | P5 Running Accuracy
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
40B84F X 1-7/16

COMPARE

40B84F X 1-7/16

Description
40B84F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 40B84F-1G

BDI # 914893

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 13.372
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 13.663
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 339.65
Mounting Method: Finished Bore

Price Inventory : In stock
Request A Price QTY