3TC240
Description
3TC240 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
Part # 1010347
BDI # 319231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14475
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
14MX-140S-90
Description
14MX-140S-90 SYNCHRONOUS PULLEY ; 14MM P 140GROVES
Part # 77199140
BDI # 1094854
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MMOD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23260CAG3MKC3P55W507
Description
23260CAG3MKC3P55W507 SPHERICAL RLR BRG ; 300MM BOREX540MM ODX192MM W 2-ROW
Part # 23260CAG3MKC3P55W507
BDI # 21736342
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
7 C 240 S
Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING
Part # 7 C 240 S
BDI # 21979326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7